Milwaukee Tool
M18 & M12 Rapid Charger, Multi-Voltage Battery Charger, 12-Volt/18-Volt, Lithium-Ion
Mfr # 48-59-1808
Zoro # G1994828
Free Shipping & Returns
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V, 18V
- Battery Capacity 3 Ah
- For Use With Milwaukee(R) M12(TM) and M18(TM) Batteries
- Cordless Tool Battery Type Li-Ion
Explore More Products
- MILWAUKEE TOOL Battery, 18V, 6.0Ah Battery Capacity, PR 48-11-1862, 2760-20
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT XC8.0 Starter Kit 48-59-1880
- MILWAUKEE TOOL M12 FUEL Orbital Sander, M12 XC4.0 Batt 2531-20, 48-11-2440
- MILWAUKEE TOOL Battery and Super Charger, 18V, 2.1 lb 48-11-1861, 48-59-1815
- MILWAUKEE TOOL 1800 Watt Power Supply Kit, Battery Powered MXF002-2XC, MXFXC406
- MILWAUKEE TOOL ONE-KEY Asset ID Tag for Small Metal Surfaces 48-21-0003
- MILWAUKEE TOOL REDLITHIUM USB 3.0AH BATTERY ML48-11-2131
- MILWAUKEE TOOL Battery Kit and Flood Light 48-59-1850, 2366-20
- MILWAUKEE TOOL Drill and Battery, 18V DC, 1,500 RPM 2809-20, 48-11-1865
- METABO Battery Adapter For Li-Ion 18V PA 14.4-18 LED-USB
- DEWALT 20.0V Li-Ion 5.0Ah Battery DCB205
- Milwaukee Tool Cordless Tools