Keo
Countersink, 1 FL, 110 Deg, 1 In, Cobalt, TiN
Mfr # 55455-TiN
Zoro # G1994903
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 in
- Shank Dia. 1/2 in
- Material - Machining Cobalt
- Finish - Machining TiN
- Shank Type - Machining Straight
Explore More Products
- KEO Countersink, 6 FL, 82 Deg, 1 In, Cobalt, TiN 55531-TiN
- KEO Countersink, 3 FL, 82 Deg, 1 In, Co, TiN 55315-TiN
- KEO Countersink, 1 FL, 60 Deg, 1 In, Cobalt, TiN 55407-TiN
- KEO 1/2 x 90 deg KEO CO SF Countersink 55428
- KEO 1/4 x 120 deg HSS 6FLT Countersink 55102
- KEO 3/8 x 90 deg KEO CO SF Countersink 55427
- KEO Countersink, Pilot 3.2 mm, CTRbore 6 mm 56201
- KEO 1/8 x 82 deg HSS 6FLT Countersink 55020
- KEO Drill/Countersink, 6 FL, 82 deg., 5in L, TiN 55036-TIN
- WALTER Countersinks 90Âş unit: metric Hand: Right E6819-20.5 E6819-20.5
- M.A. FORD 1X2-1/2 X6 .030R Endmill 79150003
- Keo Countersinks, Center Drills & Spotting Drills