Milwaukee Tool
11/64" Titanium SHOCKWAVE
Mfr # 48-89-4608
Zoro # G1995290
$5.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Size 11/64"
Explore More Products
- MILWAUKEE TOOL 11/32" Titanium SHOCKWAVE 48-89-4619
- MILWAUKEE TOOL 7/64" Titanium SHOCKWAVE 48-89-4604
- MILWAUKEE TOOL 1/8" Titanium SHOCKWAVE 48-89-4605
- MILWAUKEE TOOL 5/32" Titanium SHOCKWAVE 48-89-4607
- MILWAUKEE TOOL 27/64" Titanium SHOCKWAVE 48-89-4624
- MILWAUKEE TOOL 1/4" Titanium SHOCKWAVE 48-89-4613
- MILWAUKEE TOOL 11/64 in. Cobalt Red Helix Drill Bit ML48-89-2308
- MILWAUKEE TOOL 11/64 in. Thunderbolt Titanium Coated Drill Bit ML48-89-2208
- MILWAUKEE TOOL 31/64 in. Thunderbolt Black Oxide Bit ML48-89-2847
- DRILL AMERICA 7/32" HSS Polished Jobber Length Drill Bit, Flute Length: 2-1/2" DWDP7/32
- SUPER TOOL 5.10mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 5.1mm 301051
- Milwaukee Tool Jobber Length Drill Bits