Shop Alternate Products
This Product is Discontinued
Zoro Select
Lockout Padlock, KA, Red, 1-13/16"H (Discontinued)
Mfr # 1XRX2
Zoro # G1995357
This Product is Discontinued
Key Features
- Body Color Red
- Body Height 1 13/16 in
- Body Material Aluminum
- Body Thickness 3/4 in
- Body Width 1 1/2 in