Mitutoyo
Dial Caliper, 6 In, Black, 0.100/Rev
Mfr # 505-742-56J
Zoro # G1996242
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fitted case
- Features Lapped Jaws, Inverted Covered Rack and Dial Movement
- Dimension Type Inch
- Graduations 0.001 in
- Accuracy +/-0.001 in
Explore More Products
- MITUTOYO Dial Caliper, 0-6 In 505-742J
- MITUTOYO Dial Caliper 2mm/Rev 505-731
- MITUTOYO Dial Caliper 2mm/Rev 505-745
- MITUTOYO Dial Caliper, 0 to 8" Range, 0.001 505-743J
- MITUTOYO Cggi, 3.2-4.0" 209-360
- MITUTOYO Dial Caliper, 6 In, 0.100/Rev, Blue Face 505-742-51J
- MITUTOYO Cggo, 20mm 209-405
- MITUTOYO Cggi, 30-50mm 209-304
- MITUTOYO Internal Dial Caliper Gage, 1.6" to 2.4" 209-356
- HHIP 8" Economy Dial Caliper 4100-0021
- FOWLER 0-24" Long Range Dial Caliper 520080240
- Mitutoyo Dial Calipers