Shop Alternate Products
This Product is Discontinued
Power First
Toggle Switch, DPDT, 15A @ 277V, Screw (Discontinued)
Mfr # 2LMZ7
Zoro # G1996933
This Product is Discontinued
Key Features
- Contact Form DPDT
- Number of Connections 6
- Switch Function Momentary On/Off/Momentary On
- Terminals Screw
- Mounting Hole 0.50" dia.