De-Sta-Co

Pneumatic Swing Clamp, RH Swing, 22 Lb


$366.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Holding Capacity (Lb.) 25
  • Material Aluminum
  • Operating Temp. -14 to +195 F
  • Max. Input Air Pressure (PSI) 130
  • Base Mounting Centers (In.) 0.94 x 0.94
See all product information