Abus
Concealed Hinge Pin Hasp, Fixed, Chrome
Mfr # 100/80
Zoro # G1998053
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Staple Type Fixed
- Hasp Style Concealed
- Hasp Material Steel
- Hasp Finish Chrome
- Hasp Length 3 1/8 in
Explore More Products
- ABUS High Security Hasp, Hardened Steel, Black 125/150
- ABUS Hasp, Fixed, Galvanized 200/95
- ABUS Abus: 141/200 WHITE HASP ABS-1486A
- ABUS Concealed Hinge Pin Hasp, Fixed, Chrome 110/230
- ABUS Concealed Hinge Pin Hasp, Hardened Steel 100DG/100
- ABUS Discus Hasp, Fixed, Natural, 7-1/2 In. L 140/190
- ABUS ABUS 300 by 140 C 5.5 in. Conventional Fixed Staple Hasp Hardened 1552
- ABUS 141 by 200 C KD Diskus Integral Hasp Black with 26 by 70 Diskus Padlock AB1984
- ABUS 110 by 155 C 6.25 in. Concealed Hinge Pin Fixed Staple Hasp AB1979
- AMERICAN LOCK Hasp Safety Steel Dbl 7-3/4In A885D
- PRIME-LINE Safety Hasp, 3-1/2 in., Steel Construction, Zinc-Plated Finish Single Pack MP5057-1
- Abus Hasps