Behringer

Tube Clamp Kit, Tube Sz 1 1/4 In, 316SS


$18.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Stainless Steel
  • Type Bolt Plate
  • Tube Size 1 1/4 in
  • Length 4.88 in
  • Height 2.88 in
See all product information