Zoro Select
Split Lock Washer, For Screw Size 2-1/4 in Steel, Plain Finish, 10 PK
Mfr # LWHIS225USA-010BX
Zoro # G1999356
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Minimum Thickness 0.496 in
- Maximum Thickness 0.496 in
- Standards ASME B18.21.1
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Plain Finish, 100 PK LWLIS025USA-100BX
- ZORO SELECT Split Lock Washer, For Screw Size 2 in Steel, Plain Finish, 10 PK LWLIS200USA-010BX
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/2 in Steel, Plain Finish, 10 PK LWIS150USA-010BX
- ZORO SELECT Split Lock Washer, For Screw Size M3.5 Stainless Steel, Plain Finish, 50 PK M51450.035.0001
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK U51390.031.0001
- ZORO SELECT Split Lock Washer, For Screw Size M20 Stainless Steel, Plain Finish, 5 PK M55450.200.0001
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Stainless Steel, 500 PK MS35338-142
- ZORO SELECT Split Lock Washer, For Screw Size #10 Steel, Mechanical Zinc Finish, 15000 PK 10WSV
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Alloy Steel, Zinc Yellow Finish, 3750 PK LWIA0501USA-3750BX
- ZORO SELECT Split Lock Washer, For Screw Size #8 Silicon Bronze, Plain Finish, 100 PK U43150.016.0001
- ZORO SELECT Split Lock Washer, For Screw Size #5 Steel, Zinc Plated Finish, 100 PK LWLIS0-50USA-100BX
- Zoro Select Lock Washers