- Home
- /
- Furniture, Linens & Decor
- /
- Kitchen & Dining Furniture
- /
- Adjustable Bar Stools
- /
- Soft Poly Backless Stool, 20-28" St Ht., Gray, Casters
Shop Alternate Products
This Product is Discontinued
Bevco
Soft Poly Backless Stool, 20-28" St Ht., Gray, Casters (Discontinued)
Mfr # S3350-GRP
Zoro # G1999475
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 27 1/2 in
- Caster Type Dual Wheel, Hard Floor Casters
- Seat Height Range 20 in to 27-1/2 in
- Weight Capacity 300 lb
- Frame Material Aluminum
Customers Also Purchased
- Brand Bevco
-
MFR #
S3350-GRP
-
Zoro #
G1999475
- Country of Origin Germany
- Category Adjustable Bar Stools
Dimensions
Overall Height | 27 1/2 in |
Seat Height Range | 20 in to 27-1/2 in |
Seat Width | Not Applicable |
Seat Depth | 14 1/2 in |
Adjustable Seat Height | Yes |
Footring Width | Not Applicable |
Tool Tray Diameter | Not Applicable |
Footring Diameter | Not Applicable |
Backrest Height | Not Applicable |
Minimum Seat Height | 20 1/2 in |
Footring Depth | Not Applicable |
Seat Width/Diameter | 14 1/2 in |
Seat Diameter | 14 1/2 in |
Maximum Seat Height | 27 3/4 in |
Backrest Width | Not Applicable |
Details
Color | Graphite |
Caster Type | Dual Wheel, Hard Floor Casters |
Weight Capacity | 300 lb |
Frame Material | Aluminum |
Finish | polished |
Backrest | No Backrest |
Seat Material | Polyurethane |
Assembled | Unassembled |
Item | Round Pneumatic Stool |
Standards | ANSI/BIFMA |
Caster Material | Nylon Core with Urethane Tread |
Features | 5-Star Polished Aluminum Base, Dual-Wheel Hard Floor Casters, ErgoLux Backless Stool, Soft Polyurethane Seat |
Number of Casters | 5 |
Base Material | Aluminum |
Seat Adjustment Range | 20 1/2 in min to 27 3/4 in max |
Base Color | Gray |
Seat Padding Material | Memory Foam |
Base Design | 5-Star |
Caster/Glide Tread Material | Nylon Core with Urethane Tread |
Seat Shape | Round |
Seat Adjustment Type | Pneumatic Lever |
Mobility | Mobile |
ESD Conductive | No |
Includes Footring | No |
Built-In Tool Tray | No |
Caster/Glide Type | Dual Wheel |
Number of Casters/Glides | 5 |
Description
Round Pneumatic Stool, Base Design 5-Star, Mobility Mobile, Backrest No, Base Color Gray, Built-In Tool Tray No, Includes Footring No, Maximum Seat Height 27 3/4 in, Minimum Seat Height 20 1/2 in, Overall Height 27 1/2 in, Seat Adjustment Type Pneumatic Lever, Seat Diameter 14 1/2 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled