Thomson
Shaft, Carbon Steel, 30 mm, 1500 mm
Mfr # QS 30 MM 1500
Zoro # G1999611
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 30 mm
- Material 1566 Carbon Steel
- For Use With Thomson Linear Ball Bushing Bearings
- Dia. Tolerance Max. 30 mm
- Min. Surface Hardness 60 RC
Explore More Products
- THOMSON Shaft, Carbon Steel, 30 mm, 500 mm QS 30 MM 500
- THOMSON Shaft, Carbon Steel, 20 mm, 1000 mm 20MM SOFT CTL X 1000MM
- THOMSON Shaft, Carbon Steel, 0.500 In D, 48 In 1/2 SOFT CTL X 48
- THOMSON Shaft, Alloy Steel, 1.000 In D, 24 In QS 1 L 24
- THOMSON Shaft, Alloy Steel, 1.000 In D, 72 In QS 1 L 72
- THOMSON Shaft, Alloy Steel, 1.000 In D, 60 In QS 1 L 60
- THOMSON Tube, Steel, 2.000 In D, 48 In 2 L TU CTL X 48
- THOMSON Shaft, Carbon Steel, 1.000 In D, 18 In QSCP 1 L 18
- THOMSON Support Rail, Aluminum, 1.00 In D, 48 In SR16-PDL48
- THOMSON Shaft, Carbon Steel, 40 mm, 1000 mm QS 40 MM 1000
- THOMSON Shaft, 1566 Steel, 1.500 In D, 6 In QS 1 1/2 L 6
- Thomson Linear Bearings & Guides