Arc Abrasives
3" Aluminum Oxide Cloth PSA Disc, 80 Grit
Mfr # 30418T
Zoro # G2000101
$0.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Grit 80
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Medium
Explore More Products
- ARC ABRASIVES 6" Aluminum Oxide Cloth PSA Disc, 120 Grit 30456T
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 16in, 80 Grit 30538
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 40 Grit 30511
- ARC ABRASIVES 20" PREDATOR Cloth PSA Disc, 36 Grit 71-30558
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 180 Grit 30422T
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 50 Grit 30572
- ARC ABRASIVES D-Psa Ao/Y Oc 5In 80 30442T-05
- ARC ABRASIVES D-Psa A/O Film 5In 600 29013
- ARC ABRASIVES D-Psa Predator 20In 80 71-30562
- 3M CUBITRON PSA Sanding Disc, Coated, 5" dia., 220 Grit 7100075694
- VSM 5" Diameter PSA Sanding Disc, Aluminum Oxide, 180G, J-Weight, PK 10 332545
- Arc Abrasives Adhesive Discs