Keo
Spotting Drill Bit, 1 in Cobalt Steel
Mfr # 33103
Zoro # G2000266
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Material - Machining Cobalt
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1 in
- Size - Decimal 5/8 in - 0.6250
Explore More Products
- KEO NC Spotting Drill, 90 Deg, 1/2x3.75, Cobalt 32123
- KEO Spotting Drill, 3/8 In, 142 Deg., 1 1/2 OAL 34384
- KEO NC Spotting Drill, 90 Deg, 3/16, Carbide 34187
- KEO NC Spotting Drills, 118 deg., 3/16in., TiN 30180-TIN
- KEO NC Spotting Drill, 90 Deg, 3/4, HSS 32340
- KEO Spotting Drill, 6 mm, 90 Deg. 35604
- KEO Spotting Drill, 5/8 In., 90 Deg., 7 OAL 32585
- KEO Spotting/Centering Drill, 118 Deg, 1/8, HSS 30150
- KEO NC Spotting Drills, 90 deg., RH, 5/16in, HSS 30311-TIN
- LINK 1/4 X 2 HSS 120° Spot & Center Drill 97-L2-401
- KEO Spotting/Centering Drill, 90 Deg, 3/8, HSS 30381
- Keo Countersinks, Center Drills & Spotting Drills