Parker
1/2" x 3/8" CPI 316 SS Reducing Union
Mfr # 8-6 HBZ-SS
Zoro # G2000704
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Union
- Temp. Range -425 Degrees to 1200 Degrees F
- Pipe Fitting Connection Type CPI(TM) x CPI(TM)
- Specific Pipe Fitting Shape Reducing Union
Explore More Products
- PARKER 5/8" CPI x 1/2" MNPT Brass Connector 10-8 FBZ-B
- PARKER Connector, Carbon Stl, A-LOKxF, 1/2Inx3/8In 8FSC6N-S
- PARKER 1/4" A-LOK 316 SS Union 4SC4-316
- PARKER 3/8" CPI Brass Union 6-6 HBZ-B
- PARKER 3/8" CPI x 1/4" MNPT Brass 90 Degree Elbow 6-4 CBZ-B
- PARKER 1/16" A-LOK SS Union 1SC1-316
- PARKER Union Elbow, Carbon Steel, A-LOK, 1In 16EE16-S
- PARKER 1/6" Compression SS Union 1-1 HBZ-SS
- PARKER 1/8" x 1/4" MNPT x A-LOK SS Tube End Male Adapter 4MA2N-316
- PARKER 3/8" A-LOK x MNPT Brass Connector 6MSC6N-B
- PARKER 1/2" A-LOK x MNPT 316 SS Tube End Male Adapter 8MA8N-316
- Parker Instrumentation Tube Fittings