Nibco
4" x 2-1/2" NOM FTG x C Copper Reducer
Mfr # 600-2
Zoro # G2000765
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer
- Fitting Connection Type FTG x C
- Basic Pipe Fitting Material Metal
Explore More Products
- NIBCO 3/8" NOM C Copper Coupling with Stop 600DS 3/8
- NIBCO 1/2" NOM C x 1/2" FNPT Copper 90 Degree Elbow U7073 1/2
- NIBCO Wye, 45 Deg, 1 In, Low-Lead Cast Bronze 749-LF 1
- NIBCO 2-1/2" NOM C Copper Union 733
- NIBCO 1/4" NOM C Copper Coupling without Stop 601 1/4
- NIBCO 34 CxM Adapter W01240T
- NIBCO Reducing Elbow, Cast Bronze, 1-1/2 x 1 In 707R 11/2X1
- NIBCO 1-1/2" x 3/4" x 1" NOM C Copper Reducing Tee 611RR 11/2X3/4X1
- NIBCO PRESS FM ADAPTER 3/4in. 10175752
- NIBCO Drain Coupling, Low-Lead Cast Bronze 701-D-LF 3/4
- NIBCO 2" x 1/2" NOM C Copper Reducer 600R 2x1/2
- Nibco Fittings