Olfa
Flexible Scraper Blades, 4 In, PK6
Mfr # BSF-6B
Zoro # G2001054
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Nos. 4KMT6 and 4KMT7 Scrapers
- Type 4 in
- Impact Rated No
Explore More Products
- OLFA Scraper Blades, 4 In, PK10 BS-10B
- KNIPEX Spare Blades for Cable Stripper 16 49 150
- ROBERTS Repl Scraper Blade, Steel, 6 in, For 43Z118 10-195-01
- WESTWARD Handle Assembly TTGNB25ACC12G
- MILWAUKEE TOOL 1590 ACSR Replacement Blades 49-16-2775
- WESTWARD Replacement Cutter Wheel, PK2 3CYU3
- KLEIN TOOLS Moving Blade Set for Pre2017 Edition Cat No 63060 63364
- WESTWARD Replacement Blade, For 13P552 13P551
- WESTWARD Key QCI01021
- COUNCIL TOOL Axe Handle, Fiberglass, 34 In, For 35DRFG 70-055
- CRESCENT H.K. PORTER Cutterhead 8613FH
- Olfa Cutter Parts