Zoro Select
Concentric Reducer, 8" x 6", Iron, 800 psi
Mfr # 0390029221
Zoro # G2001124
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 8" x 6"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Concentric Reducer
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Grooved
Explore More Products
- ZORO SELECT Elbow, 90 deg, 10", 125, Flg, Black 4319000828
- ZORO SELECT Elbow, 90 deg, 20", 125, Flg, Black 4319000852
- ZORO SELECT Cap, 8", Iron, 800 psi 0390030385
- ZORO SELECT Elbow, 22-1/2", 8", 125, Flg, Black 4319002460
- ZORO SELECT Concentric Reducer, 3" x 2-1/2", 1000 psi 0390028462
- ZORO SELECT Clamp-T w/FNPT Branch, 3x1.5", Iron, 500psi 0390171163
- ZORO SELECT Reducing Elbow, 90 deg, 12x10", 125, Flg, Blk 4319001778
- ZORO SELECT Reducing Cross, 10"x6", 125, Flg, Black 4319002230
- ZORO SELECT Reducing Tee, 8" x 8" x 4", Iron, 800 psi 0390018620
- GRUVLOK Flexible Coupling, Ductile Iron, 1 1/2 in 0390000248
- SMITH-COOPER Flanged Cross, Ductile Iron, 150lb, 6" 4319002510
- Zoro Select Ductile Iron Pipe Fittings