Shop Alternate Products
This Product is Discontinued
Zoro Select
12 Socket Head Cap Screw, Black Oxide Alloy Steel, 5 PK (Discontinued)
Mfr # SCIA0560125-005P
Zoro # G2002201
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 12
- Drive Type Hex Socket
- Drive Size 7/16 in
- Material Alloy Steel