Apollo Valves
POP Safety Valve, 1 x 1-1/2 In, 500 psi
Mfr # 523FEBKMAA0500
Zoro # G2002752
Free Shipping & Returns
$767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1"
- Outlet Size 1 1/2"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Explore More Products
- APOLLO VALVES Safety Relief Valve, 1-1/4 In, 125 psi 1060625
- APOLLO VALVES Safety Relief Valve, 3 In, 15 psi, Bronze 1420708
- APOLLO VALVES Safety Relief Valve, 3/4 In, 5 psi 13211B05
- APOLLO VALVES POP Safety Valve, 3/4 x 1 In, 200 psi 511DDBKMAA0200
- APOLLO VALVES T and P Relief Valve, FNPT, 3/4 In. Inlet 18C5125125
- APOLLO VALVES Adjustable Relief Valve, 1/2 In, 250 psi 1650160
- APOLLO VALVES POP Safety Valve, 1-1/2x2-1/2 In, 75psi 511HGBKMAA0075
- APOLLO VALVES POP Safety Valve, 1 x 1-1/2 In, 175 psi 511FEBKMAA0175
- APOLLO VALVES POP Safety Valve, 1/2 x 1 In, 300psi, SS 541DCBKMAA0300
- AQUATROL Adjustable Relief Valve, 2 In, 200 psi 69F1B1M2U1-200
- AQUATROL Adjustable Relief Valve, 3/4 In, 100 psi 69B1B1M2U1-100
- Apollo Valves Valves