Speedaire
Air Compressor Pump, 1/2 hp, 3/4 hp, 1 hp, 1 Stage, 8 oz Oil Capacity, 1 Cylinder
Mfr # 40KH94
Zoro # G2002905
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp, 3/4 hp, 1 hp
- Number of Stages 1
- Lubrication Type Splash Lubricated
- Number of Cylinders 1
- Max. Pressure 115 psi
Explore More Products
- SPEEDAIRE Air Compressor Pump, 5 hp, 2 Stage, 2 qt Oil Capacity, 2 Cylinder TF2001
- SPEEDAIRE Air Compressor Pump, 2 hp, 3 hp, 1 Stage, 8.5 oz Oil Capacity, 2 Cylinder 2WGX7
- SPEEDAIRE Air Compressor Pump, 15 hp, 2 Stage, 4 qt Oil Capacity, 4 Cylinder 4B248
- SPEEDAIRE Air Compressor Pump, 10 hp, 15 hp, 2 Stage, 4 qt Oil Capacity, 4 Cylinder RV2-15A-P04
- SPEEDAIRE Air Compressor Pump, 1/2 hp, 1 Stage, 6 oz Oil Capacity, 1 Cylinder 5FTU0
- SPEEDAIRE Air Compressor Pump, 5 hp, 7 1/2 hp, 2 Stage, 2 qt Oil Capacity, 2 Cylinder RV2-15A-P02
- SPEEDAIRE Air Compressor Pump, 1 Stage, 1 Cylinder Q0106001AJ
- SPEEDAIRE Air Compressor Pump, 1 Stage, 1 Cylinder Q0206001AJ
- SPEEDAIRE Air Compressor Pump, 1 Stage, 1 Cylinder Q0306001AJ
- INDUSTRIAL GOLD Cast Iron, Two Stage, 28-45Cfm@175Psi Disc & Spring Valve Comp., Ca2 CA2
- INGERSOLL-RAND Air Compressor Pump, 10 hp, 15 hp, 2 Stage, 2.5 qt Oil Capacity, 2 Cylinder 7100
- Speedaire Air Compressors