Norton Abrasives
Sanding Sheet, 11x9 In, P240 G, AlO, PK100
Mfr # 66261131628
Zoro # G2003452
$73.79
8% off
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Latex-Waterproof Paper
- Width 9"
- Length 11"
- Grade P
- Series Original Performance A275
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P150 G, AlO, PK100 66261131631
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P600 G, AlO, PK100 66261131622
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P400 G, AlO, PK100 66261131624
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 150 G, Garnet, PK25 07660701581
- NORTON ABRASIVES SandWet 9 in. L X 3 in. W 600 Grit Silicon Carbide Sanding Sheet 6 pk, 6PK 07660768531
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 180 G, SC, PK100 66254487397
- NORTON ABRASIVES SANDPAPER COARSE 80G 3PK 7660768163
- NORTON ABRASIVES SANDPAPER ASST 4PK 7660768182
- NORTON ABRASIVES Sandpaper Ext Crs 40Grt 50388-038
- MIRKA Caratflex 9X11" Plain P320, Abrasive Sheet 02-101-320
- 3M 9" x 11" Pro Grade Precision No-Slip Grip Sanding Sheet 60-Grit, PK 3 26060 Tri-3
- Norton Abrasives Sandpaper Sheets