Fibergrate
Flange Nut, 1/2"-13, Isoplast, Not Graded, Plain, 1/2 in Hex Wd
Mfr # 874360
Zoro # G2003513
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Isoplast
- Material Grade/Class Not Graded
- Finish Plain
- Hex Width 1/2 in
- System of Measurement Inch
Explore More Products
- FIBERGRATE Flange Nut, 3/4"-10, Isoplast, Not Graded, Plain, 3/4 in Hex Wd 874370
- STM Flange Nut, 3/8"-16, Black Oxide 333652
- BRIGHTON-BEST Flange Nut, 1/4"-20, Steel, Zinc Plated 857180
- ZORO SELECT Flange Nut, M8-1.25, Steel, Not Graded, Phosphate, 24 mm Hex Wd, 10 mm Hex Ht, 25 PK 5916XPK
- SUBURBAN BOLT AND SUPPLY Flange Nut, #10-24, Stainless Steel, Plain A24201200FL
- ZORO SELECT Flange Nut, 1"-5, Bronze, Not Graded, Plain, 2 in Hex Ht FLGNTBZR15
- SUBURBAN BOLT AND SUPPLY Flange Nut, #10-32, Steel, Grade 2, Plain A04301200FL
- AMPG Flange Nut, #8-32, 316 Stainless Steel, Grade 316, Plain, 11/32 in Hex Wd, 1/4 in Hex Ht ZNF61608C
- MIDWEST FASTENER Flange Nut, 1/2"-13, Steel, Chrome Plated, 3 PK 39286
- TE-CO Spherical Flange Nut, 5/16"-18, Steel, Grade 2, Black Oxide, 9/16 in Hex Wd 41902
- TE-CO Flange Nut, 7/8"-9, Steel, Not Graded, Black Oxide, 1-7/16 in Hex Wd, 1-1/8 in Hex Ht 41608
- Fibergrate Flange Nuts