Shop Alternate Products
This Product is Discontinued
Dayton
6" Machine Vise with Swivel Base (Discontinued)
Mfr # 3W765
Zoro # G2003547
Free Shipping & Returns
This Product is Discontinued
Key Features
- Jaw Width 6"
- Material Cast-iron
- Base Type Swivel
- Throat Depth (In.) 2 1/4 in
- Base 360 Degrees Swivel