Razor-Back
Manure Hook, Straight Handle, 60in.LHandle
Mfr # 75212GR
Zoro # G2003681
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Handle Type Straight
- Handle Length 60 in
- Width of Tines 3/8 in
- Length of Tines 10 in
Explore More Products
- RAZOR-BACK Potato Fork, Straight Handle, 54in.LHandle 75144GR
- RAZOR-BACK Spading Fork, D-Grip Handle, 30in.LHandle 72103GR
- RAZOR-BACK Ensilage Fork, D-Grip Handle, 30in.LHandle 76125GR
- RAZOR-BACK 10 Tine Ensilage Fork 76125 76125
- RAZOR-BACK Barley Fork, Oval Tine, Steel Tine, Wood Handle, Straight Handle, 6312 in L Handle 73141
- RAZOR-BACK Compost Fork, 9 in W Tine, 1212 in L Tines, Oval Tine, 5 Tine, Steel Tine, Hardwood Handle 2827200
- RAZOR-BACK Hay Fork, Oval Tine, Steel Tine, Wood Handle, 48 in L Handle 73115
- RAZOR-BACK Cotton Seed Fork, 1534 in W Tine, 16 in L Tines, Diamond Shaped Tine, 10 Tine, Steel Tine 76144
- SEYMOUR MIDWEST Claw Cultivator, 1 Prong, 60" Handle 42201
- AMES 4 Tine Manure Hook 75212
- BULLY TOOLS All Steel Spading Fork with T-Style Handle 92463
- Razor-Back Lawn & Garden Tools