Razor-Back
Turf Edger, Half Moon, 48inL Hndl, 6inL Bld
Mfr # 61108GR
Zoro # G2003709
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- Handle Material Wood
- Handle Length 48 in
- Blade Width 1 1/2 in
- Blade Length 9 1/8 in
Explore More Products
- RAZOR-BACK EDGER HALF-MOON RB 48"" 61108
- AMES Weeder Wd Hndl 43 in.L 2942100
- BRUSH GRUBBER Shrub Clump Grubber, HD BG-19
- BRUSH GRUBBER Brush Grubber, Heavy-Duty BG-08
- SEYMOUR MIDWEST Rotary Turf Edger, Double Wheel, 6" Blade 49048
- BRUSH GRUBBER ROOT BUSTER HD BG-18
- CORONA TOOLS Garden Weeder CT 3050I
- TRUPER Dandelion Weedr 46.25" LAWE
- GENERAL TOOL & INSTRUMENTS Weed Popper StepAndTwist 95204
- BULLY TOOLS Weed Cutter, Fiberglass Handle 92392
- BRUSH GRUBBER Brush Grubber Mini BG-25
- Razor-Back Weeders