Razor-Back
Street/Coal Shovel, 14ga, DHndl, 40in.LHndl
Mfr # 79804GR
Zoro # G2003727
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Material Steel
- Handle Length 40 in
- Handle Material Wood
- Application General Purpose
Explore More Products
- RAZOR-BACK Shovel, 878 in W Blade, Steel Blade, Hardwood Handle, Straight Handle, 48 in L Handle 45519
- RAZOR-BACK Landscaper Spade, 26 In Handle, 7 In Blade 2451700
- RAZOR-BACK Shovel, Trenching, Wood Handle, 4" 47024
- RAZOR-BACK General Purpose Scoop, 48" L Handle 54246GR
- RAZOR-BACK Shovel Dig Stl Rnd Pt Dh Wood 2594200
- RAZOR-BACK SQR POINT SHOVEL 48""HNDL 2593700
- RAZOR-BACK Shovel, Square Point, Wood Handle Dgrip 42101
- RAZOR-BACK Cushion Grip 47034
- RAZOR-BACK Hoe Weed 6-1/2In Head 48In Hdl 66137
- TRUE TEMPER Replacement Handle, Shovel, 48 in. L 2037300
- WESTWARD Grain Scoop, 29-1/2 In. Handle, Aluminum 1WG35
- Razor-Back Shovels and Scoops