Insultab
Shrink Tubing, 0.75in ID, Black, 6in, PK5
Mfr # HSN-100 3/4 Blk 6
Zoro # G2003784
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.75 in
- I.D. After Shrinking 0.38 in
- Shrink Tubing Material Modified Chlorinated Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
Explore More Products
- INSULTAB Shrink Tubing, 0.125in ID, Clear, 6in, PK5 HSK-600 1/8 Clr 6
- INSULTAB Shrink Tubing, 2.0in ID, Clear, 10ft HS-105 2" Clr 10
- INSULTAB Shrink Tubing, 0.187in ID, Black, 6in, PK5 HSN-100 3/16 Blk 6
- INSULTAB Shrink Tubing, 0.187in ID, Black, 4ft, PK5 HSN-100 3/16 Blk 48
- INSULTAB Shrink Tubing, 0.125in ID, Black, 200ft HS-VTN 1/8 Blk 200
- INSULTAB Shrink Tubing, 0.375in ID, Black, 100ft HSN-100 3/8 Blk 100
- INSULTAB Shrink Tubing, 0.75in ID, Black, 100ft HS-VTN 3/4 Blk 100
- INSULTAB Shrink Tubing, 0.187in ID, Black, 6in, PK5 HS-VTN 3/16 Blk 6
- INSULTAB Shrink Tubing, 0.187in ID, Black, 6in, PK5 HS-714 3/16 Blk 6
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Red HS364-S50-RED
- REMINGTON INDUSTRIES 1in. Heat Shrink 3:1 Sleeving, Red Adhesive-Lined Polyolefin Tubing, 1 ft Length 1POAHSRED1
- Insultab Heat Shrink Tubing