Action
|
Momentary Push
|
Legend/Background Color
|
White/Red
|
Head Material
|
Plastic
|
NEMA Rating
|
1, 12, 13, 2, 3, 4, 4X
|
Type of Operator
|
Flush Button
|
Contact Form
|
1NC
|
Color
|
Red
|
Bezel
|
Plastic
|
Legend
|
O
|
Number of Operators
|
1
|
Contact Rating
|
10A @ 600V AC
|
Item
|
Non-Illuminated Push Button
|
Bezel Material
|
plastic || dark grey plastic
|
Standards
|
CE, CSA, UL
|
Material
|
Plastic
|
IP Rating
|
65
|
Terminal Connection
|
Pressure Plate
|
NEMA Contact Rating Designation
|
A600/Q600
|
Basic Material
|
Plastic
|
Electrical Durability
|
1000000 cycles AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
|
Head Type
|
standard
|
Resistance To High Pressure Washer
|
7000000 Pa 55°C 0.1 m
|
Operating Travel
|
1.5 mm NC changing electrical state) || 4.3 mm total travel)
|
Mechanical Durability
|
10000000 cycles
|
Customizable
|
0, no
|
Terminals Description Iso N°1
|
(21-22)NC
|
Positive Opening
|
with EN/IEC 60947-5-1 appendix K
|
Shock Resistance
|
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
|
Operating Force
|
3.5 N NC changing electrical state
|
Contacts Type And Composition
|
1 NC
|
Overvoltage Category
|
class II IEC 60536
|
[Ui] Rated Insulation Voltage
|
600 V 3)EN/IEC 60947-1
|
Product Or Component Type
|
push-button
|
Tightening Torque
|
0.8-1.2 N.m EN 60947-1
|
Device Short Name
|
XB5
|
Electrical Reliability
|
Λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
|
Connections - Terminals
|
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
|
Protective Treatment
|
TH
|
Ip Degree Of Protection
|
IP66 IEC 60529 || IP67 || IP69 || IP69K
|
Ambient Air Temperature For Storage
|
-40-70°C
|
Nema Degree Of Protection
|
NEMA 13 || NEMA 4X
|
[Ith] Conventional Free Air Thermal Current
|
10 A EN/IEC 60947-5-1
|
Contacts Material
|
silver alloy (Ag/Ni)
|
Device Presentation
|
complete product
|
Shape Of Screw Head
|
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
|
Product Certifications
|
BV || UL Listed || LROS (Lloyds register of shipping) || CSA || DNV || GL || RINA
|
Contacts Usage
|
standard contacts
|
Operator Profile
|
red flush, O white)
|
Vibration Resistance
|
5 gn 2-500 Hz)IEC 60068-2-6
|
Ik Degree Of Protection
|
IK03 IEC 50102
|
Shape Of Signaling Unit Head
|
round
|
[Uimp] Rated Impulse Withstand Voltage
|
6 kV EN/IEC 60947-1
|
Short-Circuit Protection
|
10 A cartridge fuse gG EN/IEC 60947-5-1
|
Ambient Air Temperature For Operation
|
-40-70°C
|
[Ie] Rated Operational Current
|
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
|
Contact Operation
|
slow-break
|
Fixing Collar Material
|
plastic
|
Compatibility Code
|
XB5
|
Rated Operational Current
|
3 A 240 V, AC-15, A600 IEC 60947-5-1; 6 A 120 V, AC-15, A600 IEC 60947-5-1; 0.1 A 600 V, DC-13, Q600 IEC 60947-5-1; 0.27 A 250 V, DC-13, Q600 IEC 60947-5-1; 0.55 A 125 V, DC-13, Q600 IEC 60947-5-1; 1.2 A 600 V, AC-15, A600 IEC 60947-5-1
|
Conventional Free Air Thermal Current
|
10 A IEC 60947-5-1
|
Rated Impulse Withstand Voltage
|
6 kV IEC 60947-1
|
Rated Insulation Voltage
|
600 V 3)IEC 60947-1
|