Zoro Select
Flange Gasket, Full Face, 2 In, Silicone
Mfr # 4CYW8
Zoro # G2003811
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Outside Dia. 6 in
- Inside Dia. 2 13/32 in
- Bolt Holes 4
- Thickness 1/8 in
Explore More Products
- ZORO SELECT Flange Gasket, Full Face, 2.5 In, Silicone 4CYW9
- ZORO SELECT Flange Gasket, 6 in., 1/8 in., Black FLEXIGRAF-RG-0150-125-0600
- ZORO SELECT Flange Gasket, Ring, 2 In, Graphite FLEXIGRAF-RG-0150-062-0200
- ZORO SELECT Flange Gasket, Full Face, 3" Pipe BULK-FG-6218
- ZORO SELECT Gasket, Ring, 3 In, Virgin PTFE, White, Thickness: 1/16" D030150R202027
- ZORO SELECT Spiral Wound Gasket with PTFE Filler, 1", 1/8" Thick, #300 BULK-FG-2041
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 1", 1/8" Thick, #1500 BULK-FG-3099
- ZORO SELECT Sanitary Gasket, White, 0.2 in Thickness ZUSA-SG-T-8
- ZORO SELECT Raised Face Silicone Flange Gasket for 4" Pipe, 1/16" T, #150 BULK-FG-1428
- ZORO SELECT Gasket, Ring, 2 1/2 In, 1/16 Thick, Aramid GSNAG2.5
- FLEXITALLIC Spiral Wound Metal Gasket, 1 In, 316SS CGI
- Zoro Select Flange & Ring Gaskets