Westward
Indstrctbl Sledge Hammer, Blk Hndle, 16inL
Mfr # 39CF14
Zoro # G2003900
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 8 lb
- Head Material Steel
- Overall Length 16 in
- Handle Material Steel
- Handle Design Indestructible
Explore More Products
- WESTWARD Sledge Hammer, Steel, 6 lb., 16 in. 44ZD52
- WESTWARD Club Hammer, Blk Handle, 16in.L, Steel Head 39CF10
- ESTWING 10 lb. Head, 36" Length Hickory Handle Sledge Hammer ESH-1036W
- ESTWING 16 lb. Head, 36" Length Fiberglass Handle Sledge Hammer ESH-1636F
- WARWOOD TOOL 12 lb Stone Sledge, 36 Hickory Handle 13141
- WARWOOD TOOL 6 lb Double Face Sledge, 32 Hickory Safety Grip Handle 13452
- AMERICAN HAMMER Sledge Hammer, 10 lb., 32 In, Fiberglass AM10CUFG
- DYNAMIC Tools 6lb Sledge Hammer, Fiberglass Handle D041041
- AMERICAN HAMMER Sledge Hammer, 5 lb., 14 In, Steel AM5PBCG
- DYNAMIC Tools 10lb Sledge Hammer, Fiberglass Handle D041043
- COUNCIL TOOL Cross Pein Hammer, 3 lb., 14 In, Fiberglass PR30XPFG
- Westward Hammers and Striking Tools