Zoro Select
External-E E-Clip, Steel Black Phosphate Finish, 1/4 in Shaft Dia, 100 PK
Mfr # PO-25ST PA
Zoro # G2004012
$24.17
35% off
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- For Bore Diameter Not Applicable
- Fits Groove Diameter 0.21"
- Material Steel
- Finish Black Phosphate
Explore More Products
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 3/16 in Shaft Dia, 100 PK PO-18ST PA
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 3/8 in Shaft Dia, 100 PK BE-37ST PA
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 75 mm Shaft Dia DSH-75ST PA
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1-3/4 in Shaft Dia SH-175SS
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 19/32 in Shaft Dia, 10 PK SH-59SS
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 10 mm Shaft Dia, 100 PK DSH-10ST PA
- ZORO SELECT X-Washer Retaining Washer, Steel Plain Finish, 2 mm Shaft Dia, 100 PK M36200.015.0001
- ZORO SELECT X-Washer Retaining Washer, Steel Plain Finish, 10 mm Shaft Dia, 100 PK M36200.090.0001
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 3 mm Shaft Dia, 100 PK M36000.003.0001
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 1/2 in Shaft Dia, 50 PK PO-50ST PA
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 60 mm Shaft Dia, 5 PK DSH-60ST PA
- Zoro Select External Retaining Rings