Legris
Male Connector, 1/2 In OD, 290 PSI, PK10
Mfr # 3175 62 14
Zoro # G2004055
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/4 in
- Max. Pressure 290 psi
- Basic Material Metal
Explore More Products
- LEGRIS Nickel Plated Brass Male Connector, 5/32 in Tube Size 3601 04 56
- LEGRIS Fractional Push-to-Connect Fitting 3166 53 55
- LEGRIS Union Tee, Tube 1/8 x 1/4In, PK10 3104 53 56
- LEGRIS Male Connector Stainless Steel 3805 06 14
- LEGRIS Male Elbow, Tube 3/8In, Pipe 1/8In, PK10 3113 60 11
- LEGRIS Male Connector, Tube 8mm, Pipe 3/8In, PK10 3175 08 17
- LEGRIS Bulkhead Union Stainless Steel 3816 60 00
- LEGRIS Male Connector Stainless Steel 3805 08 14
- LEGRIS Metric Push-to-Connect Fitting 3142 10 12
- PARKER Fitting, 3/8", Brass, Push-to-Connect VS169PTCNS-6-6
- LEGRIS Male Elbow, Thread Size 1/8 In NPT, PK10 3109 06 11
- Legris Tube Fittings