Zoro Select
Taper Pin, Thrd, 1/4-28x4 13/32, PK5
Mfr # 2UHA8
Zoro # G2004387
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Threaded
- Basic Material Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.287 in
Explore More Products
- ZORO SELECT Taper Pin, #8, PK10 WWG-TP142
- ZORO SELECT Taper Pin, 5 x 80mm, PK25 M39000.050.0080
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 3-1/4, PK5 U39000.409.0325
- ZORO SELECT Taper Pin, 4 x 36mm, PK50 M39000.040.0036
- ZORO SELECT Taper Pin, 13 x 100mm, PK10 M39000.130.0100
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #6x2-1/4 U51560.341.0225
- ZORO SELECT Taper Pin, Std, 18-8, #6/0x1 1/2, Pk25 2PZJ2
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #8x2-1/2 U51560.492.0250
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #3 x 2, PK5 U51560.219.0200
- MIDWEST FASTENER #4 x 2" Zinc Plated Steel Taper Pins 6PK 60476
- ZORO SELECT Taper Pin, 12 x 70mm, PK10 M39000.120.0070
- Zoro Select Taper Pins