Zoro Select
Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 5 1/2 in L, 7/8 in Sq
Mfr # WWG-0875-5500GB
Zoro # G2005263
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Tapered Gib Head
- End Type Tapered Gib
- Square 7/8 in
- Material Steel
Explore More Products
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 2-1/2 in L, 1/2 in Sq WWG-0500-2500GB
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 5 in L, 3/4 in Sq WWG-0750-5000GB
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 2 in L, 5/16 in Sq WWG-0312-2000GB
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 3 1/2 in L, 1/2 in Sq WWG-0500-3500GB
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 2 in L, 1/4 in Sq, 10 PK WWG-35249
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 3/4 in L, 3/16 in Sq, 10 PK WWG-35237
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 16 mm L, 13/64 in Sq, 25 PK WWG-32016
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 4 1/2 in L, 5/8 in Sq WWG-0625-4500GB
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 20 mm L, 13/64 in Sq, 25 PK WWG-32018
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 6 in L, 7/8 in Sq WWG-0875-6000GB
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 1-1/2 in L, 7/16 in Sq, 3 PK 36413
- Zoro Select Machine Keys