Ametek

Vacuum Mtr/Blwr, Peripheral, 3 Stge, 1 Spd


$372.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Discharge Peripheral Bypass
  • Body Dia. 7.2 in
  • Voltage 120V AC
  • Blower Stages 3
  • CFM @ 2-In. Orifice 105 cfm
See all product information