Brady
Voltage Card, 1 Marker, 240 Volts
Mfr # 44110
Zoro # G2005437
$3.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Size W x H 9 in x 2-1/4 in
- Label Type Self-Stick Vinyl
- Legend 240 Volts
- Markers per Card 1
- Character Height 1 7/8 in
Explore More Products
- BRADY Three Phase Conduit and Voltage Lbls 2.25 in H x 9 in W BK on OR 25/PK 152344
- BRADY Conduit and Voltage Sign and Labels, PK5 152480
- BRADY Voltage Card, 1 Marker, 440 Volts 44113
- BRADY Voltage Card, 18 Marker, 220 Volts 44307
- BRADY 600 Volts Conduit and Voltage Lbls 1.125 in H x 4.125 in W BK on OR 5/PK 152372
- BRADY Conduit and Voltage Sign and Labels, PK5 152379
- BRADY Voltage Card, 4 Markers, 460 Volts 44214
- BRADY Single Phase Conduit and Voltage Lbls 0.5 in H x 2.25 in W BK on OR 5/PK 152492
- BRADY Voltage Card, 4 Markers, 230 Volts 44208
- NMC DANGER, 440 VOLTS, 7X10, PS VINYL D325P
- NMC DANGER, 480 VOLTS, 2.5X3.5, PS VINYL, PK5 DGA68AP
- Brady Electrical Labels