Solberg
Filter Element, Paper, 2 Micron
Mfr # 806
Zoro # G2005744
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Rated Flow Rate 8
- Inside Dia. (In.) 1/2 in
- Outside Dia. (In.) 1 1/2 in
- Filtration Efficiency 99% at 2 Micron
Explore More Products
- SOLBERG Filter Element, Paper, 2 Micron 826
- SOLBERG Filter Cartidge, Paper, 9-1/2 ID, 12-9/16OD 32-20
- SOLBERG Filter Element, Paper, 2 Micron 858
- SOLBERG Coalescing Cartridge Filter, 24 cfm FG10
- SOLBERG Element, Filter 825
- SOLBERG Filter Element, Paper, 2 Microns 850
- SOLBERG Filter Element, Paper, 2 Micron 828
- SOLBERG Oil Mist Filter, NW16 Flange, 4.5 cfm EF-FG5-NW16
- SOLBERG Pre Cleaner Filter SM6(2)-376P-600F
- INTERSTATE PNEUMATICS Standard Filter Element Plastic - 5 Micron for W1040AP W1040F5P
- DEVILBISS 74 Micron Internal Air Filter For Desiccant Tank 190953
- Solberg Compressed Air Treatment