Zoro Select
Flat, Al, 6061, 3/4 x 4 In, 1 Ft
Mfr # 61F.75X4-12
Zoro # G2005814
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.75 in
- Length 12"
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
Explore More Products
- ZORO SELECT Bar Stock, Aluminum, 6061, 3/4 x 5 In, 1 Ft 61F.75X5-12
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W 61F1X2-6
- ZORO SELECT Plate Stock, 3003 Al, H14, 1/8Tx12Wx24 In L 03P.125X12-24
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L 24267_24_24
- ZORO SELECT Flat Stock, Al, 6061, 2 x 3 In, 1 Ft 61F2X3-12
- ZORO SELECT Aluminum Sheet 6061, 18 in Overall L 1243_18_18
- ZORO SELECT Bar Stock, Aluminum, 6061, 4 x 5 In, 6 Ft 1ZDE6
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L 24267_12_24
- ZORO SELECT Aluminum Sheet 2024, 36 in Overall L 8068_24_36
- ZORO SELECT Flat Stock, Al, 6061, 1/8 x 4 In, 3 Ft 2EYV2
- ONLINEMETALS 0.5" Polypropylene Round Rod Natural 21747
- Zoro Select Aluminum Sheets