Tramec Sloan
Hose Assembly, 18 In L, 3/8-18
Mfr # 2ZJP3
Zoro # G2005902
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2 in
- Hose Length 18 in
- Max. Working Pressure @ 70 F 225 psi
- Fitting Size 3/8 in x 3/8 in
- Fitting Type MNPT x MNPT
Explore More Products
- TRAMEC SLOAN Hose Assembly, 42 In L, 3/8-18 2ZJN9
- TRAMEC SLOAN Hose Assembly, 36 In L, 3/8-18 2ZJR4
- TRAMEC SLOAN Hose Assembly, 36 In L, 3/8-18 2ZJN8
- TRAMEC SLOAN Air Brake Hose, 7/8 In OD, Blk 2ZJE8
- TRAMEC SLOAN Air Brake Hose, 3/4 In OD, Blk 2ZJE9
- TRAMEC SLOAN Air Brake Hose, 3/4 In OD, Blk 2ZJE7
- TRAMEC SLOAN Hose Assembly, 48 In L, 5/8 TFE-10X48XACST
- TRAMEC SLOAN Hose Assembly, 36 In L, 5/8 TFE-10X36XACST
- TRAMEC SLOAN Hose Assembly, 60 In L, 3/8-18 2ZJP2
- DAYCO Radiator Hose, ID 4 In, OD 4.4 In 75400GL
- THERMOID Rubber Air Brake Hose, 3/8 In, 100 Ft 482106490
- Tramec Sloan Rubber Hoses & Accessories