Abanaki
Skimmer, Belt 24 In
Mfr # SLB-24
Zoro # G2005936
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reach 24 in
- Oil Removal 1
- RPM 12
- Max. Temp. (F) 140
- Characteristics Extend Coolant Life, Reduces Odors from Coolant Sumps, Removes Floating Oil, Fits in Machine Sumps or thru 2" Drum Opening
Explore More Products
- ABANAKI Oil Boss Skimmer 2.6 gph, Reach 8 ft. OC300
- ABANAKI Oil Skimmer, Tote It(R), Belt, 24 In ST2CR-30
- ABANAKI Belt, Replacement BMMS-06
- ABANAKI Belt, Replacement BMMS-18
- ABANAKI Pneumatic pump and floating pickup OC300P
- ABANAKI Skimmer, Belt 18 In SLB-18
- ABANAKI Tube, 60 Ft Skimmer 6KYV8 BTUBE6-1440
- ABANAKI Oil Skimmer, Belt, 24 in. SMDC-24
- ABANAKI Tube, 50 Ft Skimmer 6KYV8 BTUBE6-1200
- ABANAKI Oil Skimmer, Belt, 8 in. SMDC-08
- ABANAKI Tube Type Oil Skimmer SVIPER01
- Abanaki Oil Skimmers