Wooster
9" Paint Roller Cover, 3/8" Nap, Woven Fabric
Mfr # RR642-9
Zoro # G2006024
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 3/8"
- Cover Material Woven Fabric
- Core Material Polypropylene
Explore More Products
- WOOSTER Mini-Koter Fabric 4 in. W X 3/8 in. Mini Paint Roller Cover 10 pk R225-4
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Lambswool/Polyester R296-9
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Woven Fabric RR643-9
- WOOSTER 9" Paint Roller Cover, 1-1/4" Nap, Knit Fabric R243-9
- WOOSTER 9" Paint Roller Cover, 1-1/4" Nap Nap, Knit Fabric RR926
- WOOSTER 4-1/2" Mini Paint Roller Cover, 3/4" Nap, Knit Fabric, 2 PK RR309-4 1/2
- WOOSTER Wooster 18 in. Cirrus 3/4 in. Nap Roller Cover R195
- WOOSTER Roller Cvr Fbrc 2Pk 6.5X3/4In RR309-6 1/2 8550972
- WOOSTER Jumbo-Koter Pro/Doo-Z & Silver Tip 3-Piece Kit RR396-4 1/2
- SHUR-LINE 2Pk 3" Foam Repl Cover 2006687
- MIDWEST RAKE 9" Paint Roller Cover, Polymer 48015
- Wooster Paint Roller Covers