Apollo Valves

1-1/4" FNPT Bronze Gas Ball Valve Inline


$87.85
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Body Material Bronze
  • Body Style Inline
  • Tube Size 1"
  • Port Standard
  • Seat Material RPTFE
See all product information