Thomson
Support Rail, Aluminum, 1.500 In D, 48 In
Mfr # SR24L48
Zoro # G2007056
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 1/2 in
- Material Aluminum
- Mounting Hole from Shaft End 4 in
- Dimension E 2.25 in
- Dimension B 3 in
Explore More Products
- THOMSON Support Rail, Steel, 1.250 In D, 24 In LSR20-PDL24
- THOMSON Shaft, Carbon Steel, 10 mm, 1200 mm 10MM SOFT CTL X 1200M
- THOMSON Shaft, 1566 Steel, 1.500 In D, 72 In QS 1 1/2 L 72
- THOMSON Shaft, Alloy Steel, 1.000 In D, 72 In QS 1 L 72
- THOMSON Shaft, 1566 Steel, 0.375 In D, 36 In QS 3/8 L 36
- THOMSON Shaft, 1566 Steel, 1.250 In D, 36 In QS 1 1/4 L 36
- THOMSON Tube, Steel, 2.000 In D, 18 In 2 L TU CTL X 18
- THOMSON Shaft, Carbon Steel, 30 mm, 200 mm 30MM SOFT CTL X 200MM
- THOMSON Support Rail, Aluminum, .625 In D, 24 In SR10
- THOMSON Shaft, Carbon Steel, 0.500 In D, 24 In 1/2 SOFT CTL X 24
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel ZSHAFT-321
- Thomson Linear Shafts & Support Rails