- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Boots
- /
- Size 8 Unisex Steel Rubber Boot, Black
Shop Alternate Products
This Product is Discontinued
Alliance Mercantile
Size 8 Unisex Steel Rubber Boot, Black (Discontinued)
Mfr # VW3-1-8
Zoro # G2008216
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gender Unisex
- Size 8
- Features Snug Fit Design, Approximately 40% Lighter Than PU or PVC, Ultra Flexible Exceeds 305,000 Flex Rating
- Footwear Closure Type Pull On
- Footwear Sole Pattern Lug
Customers Also Purchased
- Brand Alliance Mercantile
-
MFR #
VW3-1-8
-
Zoro #
G2008216
- UPC # 060405998654
- Country of Origin Malaysia
- Category Steel Toe Boots
Dimensions
Size | 8 |
Boot Height | 14 in |
Height | 14" |
Footwear Width | D |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 8 |
Details
Gender | Unisex |
Item | Rubber Boot |
Features | Snug Fit Design, Approximately 40% Lighter Than PU or PVC, Ultra Flexible Exceeds 305,000 Flex Rating |
Footwear Closure Type | Pull On |
Footwear Sole Pattern | Lug |
Shank Material | Steel |
Color | Black |
Outsole Material | Rubber |
Style Number | VW3-1 |
Upper Material | Rubber |
Insulation Type | None |
Closure Type | Pull On |
Predominant Footwear Color | Black |
Typical Rubber Boot Application | Moderate Chemical Resistant |
Toe Shape | Round |
Standards | ASTM F2413-11, CSA Z195-14 Omega - Electric Shock Resistant 18kV, European Standard CE Approved, EN ISO 20345:2011 |
Metatarsal Guard | No |
Rubber Boot Style | Knee |
Insulated | No |
Toe Type | Steel |
Resists | Chemical Resistant |
For Outdoor Traction | Yes |
Midsole Material | Rubber |
Waterproof | Yes |
Electrical Hazard Rated | No |
Puncture Resistant Insole | No |
Static Dissipative | No |
Ninety Degree Heel | No |
Chain Saw Cut Resistant | No |
Completely Non Metallic | No |
Oil Resisting Sole | Yes |
Removable Insole | No |
Wide Toe Cap | No |
CSA Footwear Standard | Grade 1 Toecap |
Shoe Style | Knee |
Footwear Shank | Yes |
Heel Style | Defined Heel |
Footwear Closure | Pull-On |
Safety Criteria | Defined Heel, Oil-Resistant Sole, Steel Toe, Waterproof |
Insole Color | Black |
Series | Viking Handyman(R) |
Footwear Application | Agriculture, Construction, Field Engineering, Fishing, Food Processing, Gardening, General Purpose, Maintenance |
Boot Color | Black |
Footwear Brand | ALLIANCE MERCANTILE INC |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 8, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair