Imperial
Ball Valve Hose Set, 6 In, Red, Yellow, Blue
Mfr # 800-MBS
Zoro # G2008291
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Application Fits Between Valve and Fitting for Use in Tight Places
- Color Blue, Red, Yellow
- Angle 30 Degrees
- Working Pressure 800 psi
Replacement Parts
Explore More Products
- IMPERIAL Gauge, 2-1/2 In Dia, High Side, Red, 500 psi 423-CR
- IMPERIAL High Side Hose, 36 In, Red 803-MRR
- IMPERIAL Gauge, 2-1/2 In Dia, High Side, Red, 500 psi 451-CR
- IMPERIAL Low Side Hose, 60 In, Blue 905-MRB
- IMPERIAL 367Fh Triple Head Bender 367FH
- IMPERIAL Low Side Hose, 60 In, Blue 805-MRB
- IMPERIAL Imperial 195-7Stds Kit 195-7STDS KIT
- IMPERIAL Service Kit For 3Ku70 25K
- IMPERIAL Imperial Manafold Gage Set 844-Cs 844CSC
- IMPERIAL Manifold Hose Set, 60 In, Red, Yellow, Blue 805-MRS
- PRO-SET High Side AC Coupler, 2" L, For HVACR QCH14
- Imperial Manifold Gauge Set Accessories