Chicago Faucet
Pedal Bracket, Rough Chrome
Mfr # 625-060JKRCF
Zoro # G2009752
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Chicago Faucets
- Finish Chrome
- Material Brass
- Material of Construction Brass
- For Use With Chicago Faucets
Explore More Products
- CHICAGO FAUCET Canopy Handle Kit, Includes Two Handles 950-PRJKCP
- CHICAGO FAUCET Cross Handle 1 Hole Chrome plated 933-CP
- CHICAGO FAUCET Cross Handle 7-1/4" - 8-3/4" Mount, Chrome plated 940-VBE7WSLCP
- CHICAGO FAUCET Handle, Chrome Finish, 4 in Size WWG317-JKCP
- CHICAGO FAUCET Wall-Mounted Bedpan Washer, Cross Handle, Inlet Size 1/2", Chrome Plated 809-CP
- CHICAGO FAUCET Cross Handle 1 Hole Chrome plated 932-CP
- CHICAGO FAUCET Cross Handle 1 Hole Chrome plated 932-WSCP
- CHICAGO FAUCET Cross Handle 4" Mount, Chrome plated 524-VBABCP
- CHICAGO FAUCET Cross Handle 8" Mount, Chrome plated 941-ABCP
- ARROWHEAD BRASS Arrowhead Brass PK1250 Green Wheel Handle & Screw 2403939
- KOHLER Components Rite-Temp Shower Valve Trim With Oyl Handle TS78015-8-CP
- Chicago Faucet Kitchen Faucets & Accessories