Moon American

Hex Nipple, FNPSHxMNH, 1-1/2 In


$21.05
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tightening Method Hex
  • Fitting Connection Type NPSH x NH
  • Fitting Movement Rigid
  • Material Brass
  • Compatible Pipe Size 1 1/2 in
See all product information