Shop Alternate Products
This Product is Discontinued
Dormont
Stop Valve Adapter, 3/8In x 3/8In (Discontinued)
Mfr # TEE-012-P5-075
Zoro # G2010181
This Product is Discontinued
Key Features
- Standards NSF 61
- Body Material Polysulfone
- Max. Pressure 160 psi
- Tube O.D. 1/4 in
- Tube Size 3/8 in x 3/8 in