Lawrence Metal
Sphere Top Post, Traditional, Satin Black
Mfr # 312T-33
Zoro # G2010508
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Post Diameter 2 in
- Base Material Plastic
- Base Type Dome
- For Use With Rope
Explore More Products
- LAWRENCE METAL Post Rope Snap End, Polished Chrome ROPEEND-SNAP-1P
- LAWRENCE METAL Safety Post, Universal, Satin Yellow 303POST
- LAWRENCE METAL Urn Top Post, Satin Chrome, 38-1/2 in. H 310T-1S-TAP
- LAWRENCE METAL Post Rope Snap End, Satin Chrome ROPEEND-SNAP-1S
- LAWRENCE METAL Post Rope Snap End, Polished Brass ROPEEND-SNAP-2P
- LAWRENCE METAL Post Rope Snap End, Satin Brass ROPEEND-SNAP-2S
- LAWRENCE METAL Barrier Rope, Velour, 6 ft L ROPE-VELR-22-06/0-2-SNAP-1P
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Blue ROPE-VELR-24-06/0-2-SNAP-1P
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Blue ROPE-TWST-23-06/0-X-XXXX-XX
- MONTOUR LINE Twisted Polyprop.Rope Hemp With Black Snap Ends 6ft.Cotton Core HDPP510Rope-60-HP-SE-BK
- MONTOUR LINE Retractable Belt Rolling Stanchion, 2ft Pol.Steel Post 7.5ft Fl.Pnk ME530-PS-FPK-75
- Lawrence Metal Crowd Control Post & Ropes